STEPPING MTR DRIVER,5-PH,100-220VAC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

STEPPING MTR DRIVER,5-PH,100-220VAC

AUTONICS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE5PFF6
  • Mfr. Model # 5PFF6
  • UNSPSC # 26101612
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.0 lbs

Technical Specs

  • Phase 5
  • Width 2-1/8
  • Mounting 2-Hole
  • Depth 5-3/4
  • For Use With Stepping Motors 5PFD6, 5PFD8, 5PFE4, 5PFE6, 5PFE8 and 5PFF0
  • Height 7-7/8
  • Item Stepping Motor Driver
  • Voltage 100-220 VAC
  • Amps Per Phase 2.8
  • Standards UL Recognized, CE, RoHS
  • Run Method Bipolar
  • Resolution / Microstep Divisions 1, 2, 4, 5, 8, 10, 16, 20, 25, 40, 50, 80, 100, 125, 200, 250
  • Mounting Pattern 7.283 In on Center
  • Min. Input Pulse Width 0.1 microsec
  • Max. Input Pulse Frequency 500 kpps

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list