STEPPING MTR DRIVER,5-PH,100-220VAC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

STEPPING MTR DRIVER,5-PH,100-220VAC

AUTONICS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE5PFF5
  • Mfr. Model # 5PFF5
  • UNSPSC # 26101612
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.85 lbs

Technical Specs

  • Depth 5-5/16
  • For Use With Stepping Motors 5PFD0, 5PFD1, 5PFD2, 5PFD3, 5PFD4, 5PFD5, 5PFD7, 5PFD9, 5PFE0, 5PFE1, 5PFE2, 5PFE3, 5PFE5, 5PFE7 and 5PFE9
  • Height 6-11/16
  • Item Stepping Motor Driver
  • Phase 5
  • Width 1-11/16
  • Mounting 2-Hole
  • Voltage 100-220 VAC
  • Mounting Pattern 6.142 In on Center
  • Amps Per Phase 1.4
  • Standards UL Recognized, CE, RoHS
  • Run Method Bipolar
  • Resolution / Microstep Divisions 1, 2, 4, 5, 8, 10, 16, 20, 25, 40, 50, 80, 100, 125, 200, 250
  • Max. Input Pulse Frequency 500 kpps
  • Min. Input Pulse Width 0.1 microsec

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list