Skip Content
STEPPING MOTOR DRIVER,2-PH,24-35VDC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

STEPPING MOTOR DRIVER,2-PH,24-35VDC

AUTONICS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE5PFF7
  • Mfr. Model # 5PFF7
  • UNSPSC # 26101612
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.65 lbs

Technical Specs

  • Depth 3-1/16
  • For Use With Stepping Motors 5PFF1, 5PFF2 and 5PFF3
  • Height 4-1/8
  • Item Stepping Motor Driver
  • Phase 2
  • Width 1-9/16
  • Mounting 2-Hole
  • Mounting Pattern 3.799 In on Center
  • Run Method Unipolar
  • Amps Per Phase 2.0
  • Resolution / Microstep Divisions 1, 2, 4, 5, 8, 10, 16, 20
  • Max. Input Pulse Frequency 50 kpps
  • Min. Input Pulse Width 10 microsec
  • Standards CE, RoHS
  • Voltage 24-35 VDC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list