Skip Content
STEPPER MTR,5-PH,34 FR,SHAFT TYPE,2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

STEPPER MTR,5-PH,34 FR,SHAFT TYPE,2

AUTONICS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE5PFE4
  • Mfr. Model # 5PFE4
  • UNSPSC # 26101612
  • CATALOGUE PAGE # N/A
  • Shipping Weight 9.16 lbs

Technical Specs

  • Height 2-3/8"
  • Item Stepper Motor
  • Phase 5
  • Width 2-3/8 In
  • Frame Size NEMA 34 / 85mm
  • Shaft Length 35mm
  • Mounting Face
  • Overall Length 5-1/16 In
  • Resolution 0.72 deg Full Step
  • Shaft Type Solid Shaft
  • Rotor Inertia 4000.0 g-cm2
  • Requires Driver 5PFF6, Controller 5PFF8 or 5PFF9, Cable 5PFG0 or 5PFG1
  • Standards CE, RoHS
  • Mounting Pattern 70 x 70mm
  • Shaft Dia. 14mm
  • Max. Holding Torque 6.18 nm/874.91 oz.-in.
  • Amps Per Phase 2.8
  • Winding Resistance 0.86 ohms

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list