Skip Content
STEPPER MTR,5-PH,34 FR,HOLLOW SHAFT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

STEPPER MTR,5-PH,34 FR,HOLLOW SHAFT

AUTONICS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE5PFE5
  • Mfr. Model # 5PFE5
  • UNSPSC # 26101612
  • CATALOGUE PAGE # N/A
  • Shipping Weight 9.31 lbs

Technical Specs

  • Height 2-3/8"
  • Item Stepper Motor
  • Phase 5
  • Width 2-3/8 In
  • Mounting Face
  • Frame Size NEMA 34 / 85mm
  • Shaft Length 133mm
  • Standards CE, RoHS
  • Shaft Type Hollow Shaft
  • Rotor Inertia 4000.0 g-cm2
  • Requires Driver 5PFF4 or 5PFF5, Controller 5PFF8 or 5PFF9, Cable 5PFG0 or 5PFG1
  • Resolution 0.72 deg Full Step
  • Overall Length 5-1/16 In
  • Mounting Pattern 70 x 70mm
  • Shaft Dia. 10mm
  • Winding Resistance 3.92 ohms
  • Max. Holding Torque 6.18 nm/874.91 oz.-in.
  • Amps Per Phase 1.4

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list