Skip Content
STEPPER MTR,5-PH,24MM FRAME,SHAFT T close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

STEPPER MTR,5-PH,24MM FRAME,SHAFT T

AUTONICS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE5PFD0
  • Mfr. Model # 5PFD0
  • UNSPSC # 26101612
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.36 lbs

Technical Specs

  • Height 15/16"
  • Item Stepper Motor
  • Frame Size 24mm
  • Phase 5
  • Width 15/16 In
  • Mounting Face
  • Overall Length 1-13/16 In
  • Resolution 0.72 deg Full Step
  • Shaft Length 13.5mm
  • Shaft Type Solid Shaft
  • Rotor Inertia 8.2 g-cm2
  • Standards CE, RoHS
  • Requires Driver 5PFF4 or 5PFF5, Controller 5PFF8 or 5PFF9, Cable 5PFG0 or 5PFG1
  • Mounting Pattern 19 x 19mm
  • Shaft Dia. 5mm
  • Max. Holding Torque 0.03 nm/3.89 oz.-in.
  • Amps Per Phase 0.8
  • Winding Resistance 1.70 ohms

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list