Skip Content
STEPPER MTR,5-PH,23 FR,ROTARY,50 N- close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

STEPPER MTR,5-PH,23 FR,ROTARY,50 N-

AUTONICS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE5PFE2
  • Mfr. Model # 5PFE2
  • UNSPSC # 26101612
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.37 lbs

Technical Specs

  • Phase 5
  • Item Stepper Motor
  • Gear Ratio 10:1
  • Frame Size NEMA 24 / 60mm
  • Mounting Flange
  • Overall Length 3-11/16 In
  • Resolution 0.72 deg Full Step
  • Shaft Type Rotary Actuator
  • Rotor Inertia 280.0 g-cm2
  • Requires Driver 5PFF4 or 5PFF5, Controller 5PFF8 or 5PFF9, Cable 5PFG0 or 5PFG1
  • Mounting Pattern 72mm Dia Bolt Circle
  • Max. Holding Torque 4.90 nm/694.37 oz.-in.
  • Body Dia. 3-1/4 In
  • Standards CE, RoHS
  • Amps Per Phase 1.4
  • Winding Resistance 1.10 ohms

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list