Skip Content
STEPPER MTR,5-PH,23 FR,ROTARY,35 N- close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

STEPPER MTR,5-PH,23 FR,ROTARY,35 N-

AUTONICS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE5PFE1
  • Mfr. Model # 5PFE1
  • UNSPSC # 26101612
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.37 lbs

Technical Specs

  • Phase 5
  • Frame Size NEMA 24 / 60mm
  • Item Stepper Motor
  • Gear Ratio 5:1
  • Overall Length 3-11/16 In
  • Mounting Flange
  • Resolution 0.72 deg Full Step
  • Shaft Type Rotary Actuator
  • Rotor Inertia 280.0 g-cm2
  • Standards CE, RoHS
  • Mounting Pattern 72mm Dia Bolt Circle
  • Body Dia. 3-1/4 In
  • Requires Driver 5PFF4 or 5PFF5, Controller 5PFF8 or 5PFF9, Cable 5PFG0 or 5PFG1
  • Max. Holding Torque 4.90 nm/694.37 oz.-in.
  • Winding Resistance 1.10 ohms
  • Amps Per Phase 1.4

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list