Skip Content
STEPPER MTR,5-PH,23 FR,HOLLOW SHAFT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

STEPPER MTR,5-PH,23 FR,HOLLOW SHAFT

AUTONICS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE5PFD8
  • Mfr. Model # 5PFD8
  • UNSPSC # 26101612
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.3 lbs

Technical Specs

  • Height 1-11/16"
  • Phase 5
  • Item Stepper Motor
  • Width 1-11/16 In
  • Mounting Face
  • Frame Size NEMA 24 / 60mm
  • Overall Length 3-1/2 In
  • Resolution 0.72 deg Full Step
  • Shaft Type Hollow Shaft
  • Shaft Length 89.8mm
  • Rotor Inertia 560.0 g-cm2
  • Standards CE, RoHS
  • Requires Driver 5PFF6, Controller 5PFF8 or 5PFF9, Cable 5PFG0 or 5PFG1
  • Mounting Pattern 50 x 50mm
  • Max. Holding Torque 1.63 nm/230.53 oz.-in.
  • Amps Per Phase 2.8
  • Shaft Dia. 9mm
  • Winding Resistance 0.56 ohms

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list