Skip Content
STEPPER MTR,5-PH,23 FR,GEARED,35 N- close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

STEPPER MTR,5-PH,23 FR,GEARED,35 N-

AUTONICS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE5PFD9
  • Mfr. Model # 5PFD9
  • UNSPSC # 26101612
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.0 lbs

Technical Specs

  • Height 1-11/16"
  • Phase 5
  • Item Stepper Motor
  • Width 1-11/16 In
  • Frame Size NEMA 24 / 60mm
  • Gear Ratio 5:1
  • Mounting Face
  • Shaft Length 28.4mm
  • Shaft Type Geared Shaft
  • Overall Length 5-3/8 In
  • Rotor Inertia 280.0 g-cm2
  • Resolution 0.72 deg Full Step
  • Standards CE, RoHS
  • Mounting Pattern 50 x 50mm
  • Requires Driver 5PFF4 or 5PFF5, Controller 5PFF8 or 5PFF9, Cable 5PFG0 or 5PFG1
  • Shaft Dia. 12mm
  • Max. Holding Torque 3.43 nm/486.06 oz.-in.
  • Winding Resistance 1.10 ohms
  • Amps Per Phase 1.4

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list