Skip Content
STEPPER MTR,2-PH,56 MM FRAME,SHAFT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

STEPPER MTR,2-PH,56 MM FRAME,SHAFT

AUTONICS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE5PFF3
  • Mfr. Model # 5PFF3
  • UNSPSC # 26101612
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.8 lbs

Technical Specs

  • Height 2-3/16"
  • Item Stepper Motor
  • Frame Size NEMA 23 / 56mm
  • Width 2-3/16 In
  • Mounting Face
  • Phase 2
  • Overall Length 3-1/16 In
  • Rotor Inertia 470.0 g-cm2
  • Shaft Type Solid Shaft
  • Shaft Length 19mm
  • Requires Driver 5PFF7, Controller 5PFF8 or 5PFF9, Cable 5PFG0 or 5PFG1
  • Mounting Pattern 47.14 x 47.14mm
  • Resolution 1.8 deg Full Step
  • Standards CE, RoHS
  • Shaft Dia. 8mm
  • Winding Resistance 2.50 ohms
  • Max. Holding Torque 1.54 nm/218.03 oz.-in.
  • Amps Per Phase 2.0

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list