STEPPER MTR,5-PH,34 FR,GEARED,2.8A close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

STEPPER MTR,5-PH,34 FR,GEARED,2.8A

AUTONICS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE5PFE8
  • Mfr. Model # 5PFE8
  • UNSPSC # 26101612
  • CATALOGUE PAGE # N/A
  • Shipping Weight 10.02 lbs

Technical Specs

  • Item Stepper Motor
  • Height 2-3/8"
  • Phase 5
  • Width 2-3/8 In
  • Frame Size NEMA 34 / 85mm
  • Gear Ratio 5:1
  • Mounting Face
  • Resolution 0.72 deg Full Step
  • Shaft Length 32mm
  • Rotor Inertia 2700.0 g-cm2
  • Overall Length 5-11/16 In
  • Mounting Pattern 70 x 70mm
  • Standards CE, RoHS
  • Shaft Type Geared Shaft
  • Requires Driver 5PFF6, Controller 5PFF8 or 5PFF9, Cable 5PFG0 or 5PFG1
  • Shaft Dia. 18mm
  • Max. Holding Torque 13.73 nm/1,944.23 oz.-in.
  • Amps Per Phase 2.8
  • Winding Resistance 0.58 ohms

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list