Skip Content
STEPPER MOTOR RIBBON CABLE, 2M close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

STEPPER MOTOR RIBBON CABLE, 2M

AUTONICS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE5PFG1
  • Mfr. Model # 5PFG1
  • UNSPSC # 39121521
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.19 lbs

Technical Specs

  • For Use With Stepper Motor Drivers 5PFF4, 5PFF5, 5PFF6, 5PFF7, Stepper Motor Motion Controllers 5PFF8, 5PFF9
  • Function Connects Driver to Controller
  • Item Ribbon Cable, 20 Conductor
  • Standards UL Recognized, RoHS
  • Package Quantity 1
  • Length (In.) 78-3/4
  • Includes Connectors

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list