STEPPER MOTOR CONTROLLER,1 AXIS,24V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

STEPPER MOTOR CONTROLLER,1 AXIS,24V

AUTONICS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE5PFF8
  • Mfr. Model # 5PFF8
  • UNSPSC # 39121521
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.75 lbs

Technical Specs

  • Height 3-3/4"
  • Depth 2-1/2"
  • For Use With Stepper Motor Drivers 5PFF4, 5PFF5, 5PFF6, 5PFF7
  • Application 1 Axis
  • Item Stepper Motor Controller
  • Width 1-3/8"
  • Mounting 2-Hole
  • Voltage 24 VDC
  • Requires Stepper Motor Driver 5PFF4, 5PFF5, 5PFF6 or 5PFF7 and Ribbon Cable 5PFG0 or 5PFG1
  • Mounting Pattern 3.74 In on Center
  • Steps Per Axis 64
  • Standards CE, RoHS
  • Max. Output Pulse Frequency 4 Mpps

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list