Skip Content
STEPPER MOTOR,5-PH,17 FRAME,SHAFT T close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

STEPPER MOTOR,5-PH,17 FRAME,SHAFT T

AUTONICS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE5PFD1
  • Mfr. Model # 5PFD1
  • UNSPSC # 26101612
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.9 lbs

Technical Specs

  • Height 1-11/16"
  • Phase 5
  • Item Stepper Motor
  • Width 1-11/16 In
  • Frame Size NEMA 17 / 42mm
  • Mounting Face
  • Overall Length 1-7/8 In
  • Resolution 0.72 deg Full Step
  • Shaft Length 18mm
  • Standards CE, RoHS
  • Rotor Inertia 68.0 g-cm2
  • Requires Driver 5PFF4 or 5PFF5, Controller 5PFF8 or 5PFF9, Cable 5PFG0 or 5PFG1
  • Shaft Type Solid Shaft
  • Shaft Dia. 5mm
  • Max. Holding Torque 0.24 nm/33.33 oz.-in.
  • Mounting Pattern 31 x 31mm
  • Winding Resistance 2.20 ohms
  • Amps Per Phase 0.8

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list