STEP2-RG RET BK 17.37INW X 30.25INH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

STEP2-RG RET BK 17.37INW X 30.25INH

BUYERS PRODUCTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BUYRS2
  • Mfr. Model # RS2
  • UNSPSC # 27112231
  • CATALOGUE PAGE # 3209
  • Shipping Weight 23.0 lbs

Technical Specs

  • Length (In.) 30-1/4
  • Item Retractable Step
  • Material Steel
  • Package Quantity 1
  • Colour Black
  • Type 2 Rung

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list