Skip Content
STEP UTILITY 2 STEPS POLY BLACK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

STEP UTILITY 2 STEPS POLY BLACK

BUYERS PRODUCTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BUY3013658
  • Mfr. Model # 3013658
  • UNSPSC # 27112231
  • CATALOGUE PAGE # N/A
  • Shipping Weight 14.6 lbs

Technical Specs

  • Colour Black
  • Item Utility Step
  • Length (In.) 24"
  • Material Polyethylene
  • Package Quantity 1
  • For Use On Autos, RV, Home, Office, School
  • For Use With Universal
  • Includes Polymer Step
  • Type Utility Step
  • Standards Not Rated

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list