Skip Content
STEP UP ADAPTER,CLAMP ON,BORE 3/4 I close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

STEP UP ADAPTER,CLAMP ON,BORE 3/4 I

CLIMAX METAL PRODUCTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5AEY9
  • Mfr. Model # 5AEY9
  • UNSPSC # 31162811
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.85 lbs

Technical Specs

  • Bore Depth 1-5/8"
  • Item Step Up Adapter
  • Shaft Length (In.) 2"
  • Overall Length 4-1/4"
  • Type Clamp On
  • Bore 3/4"
  • Shaft Dia. 1"
  • Adapter Dia. 1-3/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list