STEP STOOL,RED,14-1/2IN H close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

STEP STOOL,RED,14-1/2IN H

CRAMER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG9WZF7
  • Mfr. Model # 9WZF7
  • UNSPSC # 30191505
  • CATALOGUE PAGE # N/A
  • Shipping Weight 11.0 lbs

Technical Specs

  • Colour Red
  • Item Office Step Stool
  • Finish Stainless Steel
  • Material Steel
  • Load Capacity 350 lbs.
  • Number of Steps 2
  • Overall Height 14-1/2"
  • Series Kik Step
  • Bottom Width 16"
  • Top Step Height 14-1/4"
  • ANSI Type Mobile
  • Manufacturers Warranty Length 10 yr. Limited
  • Base Depth 16"
  • Top Step Depth 11"
  • Ladder Actuation Spring-Loaded Casters
  • Step Stool Product Group Round Office Stool
  • Step Width 16"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list