Skip Content
STEP STOOL,11-1/2 IN H,225 LB.,ALUM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

STEP STOOL,11-1/2 IN H,225 LB.,ALUM

XTEND + CLIMB

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM12M634
  • Mfr. Model # 12M634
  • UNSPSC # 30191505
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.2 lbs

Technical Specs

  • Colour Silver
  • Finish Brushed
  • Includes Nonskid Rubber Feet
  • Item Step Stool
  • Material Aluminum
  • Load Capacity 225 lb.
  • Number of Steps 1
  • ANSI Type II
  • Overall Height 11-1/2"
  • Base Depth 10"
  • Bottom Width 13"
  • Top Step Height 11-1/2"
  • Step Stool Product Group Step Stand
  • Closed Height 12-5/8"
  • Top Step Depth 6-1/2"
  • Closed Depth 6-1/2"
  • Step Width 13"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list