Skip Content
STEP STAND-ALUMINUM KD 22.25 X 24 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

STEP STAND-ALUMINUM KD 22.25 X 24

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESSSA2KD
  • Mfr. Model # SSA2KD
  • UNSPSC # 30191505
  • CATALOGUE PAGE # N/A
  • Shipping Weight 14.0 lbs

Technical Specs

  • Finish Raw Aluminium Finish
  • Colour Silver
  • Includes Rubber Tipped Legs
  • Item Aluminium Step Stand
  • Material Aluminium
  • Number of Steps 2
  • ANSI Type Type 1
  • Load Capacity 500 lbs.
  • Base Depth 24"
  • Overall Height 20"
  • Top Step Height 20"
  • Manufacturers Warranty Length 90 days

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list