Skip Content
STEP SERRATED FOLD UP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

STEP SERRATED FOLD UP

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESSFS149
  • Mfr. Model # SFS149
  • UNSPSC # 44111517
  • CATALOGUE PAGE # 2088
  • Shipping Weight 25.0 lbs

Product Details

Serrated steel fold-up step easily rotates step to vertical position when not in use. Steel construction with a serrated surface for traction and powder coat blue finish. Mounting holes are predrilled, fasteners are not included.

Technical Specs

  • Finish Powder Coated
  • Gauge 14
  • Height 4"
  • Item Steel Fold Up Step
  • Length 10"
  • Width 15"
  • Material Steel
  • Tread Pattern Serrated

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list