Skip Content
STEP ON CONTAINER,SS, 2-1/2 GAL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

STEP ON CONTAINER,SS, 2-1/2 GAL

TOUGH GUY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGJ6ZCL0
  • Mfr. Model # 6ZCL0
  • UNSPSC # 47121702
  • CATALOGUE PAGE # 1703
  • Shipping Weight 9.5 lbs

Product Details

Stainless steel, satin finish. Tight lid helps eliminate odours. Step-on foot petal opens lid, keeping hands free and away from can.

Technical Specs

  • Height 17-7/10"
  • Finish Satin
  • Item Step On Trash Can
  • Trash Can Dia./Width 10-1/4"
  • Opening Closure Type Step-On
  • Container Shape Oval
  • Trash Container Capacity 2-1/2 gal.
  • Primary Container Color Silver
  • Specific Container Material Plastic, Stainless Steel
  • Basic Container Material Plastic, Metal
  • Indoor/Outdoor Indoor
  • Top Design Flat Top
  • Receptacle Container Style Decorative
  • Container Mounting Style Free-Standing
  • Lid Options Lid Included

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list