STEP ON CONTAINER,SQUARE,TALL,23 G, close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

STEP ON CONTAINER,SQUARE,TALL,23 G,

TOUGH GUY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6GAK2
  • Mfr. Model # 6GAK2
  • UNSPSC # 47121702
  • CATALOGUE PAGE # 1706
  • Shipping Weight 13.18 lbs

Product Details

Hinge top. Plastic material. For hands free disposal.

Technical Specs

  • Height 31-1/2"
  • Item Indoor Waste Receptacle
  • Trash Can Dia./Width 16-1/2"
  • Trash Container Capacity 23 gal.
  • Specific Container Material Plastic
  • Primary Container Color Red
  • Opening Closure Type Step-On
  • Container Shape Rectangular
  • Basic Container Material Plastic
  • Features Reinforced Pedal Makes It Hands Free
  • Finish Smooth
  • Indoor/Outdoor Indoor
  • Standards OSHA, FM
  • Top Design Flat Top
  • Receptacle Container Style Utility
  • Container Depth 16"
  • Container Mounting Style Free-Standing
  • Lid Options Lid Included

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list