STEP ON CONTAINER,SQUARE,8 G,BEIGE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

STEP ON CONTAINER,SQUARE,8 G,BEIGE

TOUGH GUY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6GAJ5
  • Mfr. Model # 6GAJ5
  • UNSPSC # 47121702
  • CATALOGUE PAGE # 1706
  • Shipping Weight 7.18 lbs

Product Details

Hinge top. Plastic material. For hands free disposal.

Technical Specs

  • Height 18-1/4"
  • Item Indoor Waste Receptacle
  • Trash Can Dia./Width 16-1/4"
  • Opening Closure Type Step-On
  • Container Shape Square
  • Basic Container Material Plastic
  • Primary Container Color Beige
  • Specific Container Material Plastic
  • Trash Container Capacity 8 gal.
  • Features Reinforced Pedal Makes It Hands Free
  • Finish Smooth
  • Indoor/Outdoor Indoor
  • Standards OSHA, FM
  • Top Design Flat Top
  • Receptacle Container Style Utility
  • Container Depth 15-3/4"
  • Container Mounting Style Free-Standing
  • Lid Options Lid Included

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list