Skip Content
STEP ON CONTAINER,SQUARE,18 G,WHITE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

STEP ON CONTAINER,SQUARE,18 G,WHITE

TOUGH GUY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6YLP5
  • Mfr. Model # 6YLP5
  • UNSPSC # 47121702
  • CATALOGUE PAGE # 1706
  • Shipping Weight 11.18 lbs

Product Details

Hinge top. Plastic material. For hands free disposal.

Technical Specs

  • Item Step On Trash Can
  • Height 25"
  • Trash Can Dia./Width 16"
  • Opening Closure Type Step-On
  • Trash Container Capacity 18 gal.
  • Container Shape Rectangular
  • Basic Container Material Plastic
  • Primary Container Color White
  • Specific Container Material Plastic
  • Features Reinforced Pedal Makes It Hands Free
  • Finish Smooth
  • Indoor/Outdoor Indoor
  • Standards OSHA, FM
  • Top Design Flat Top
  • Receptacle Container Style Utility
  • Container Depth 16"
  • Container Mounting Style Free-Standing
  • Lid Options Lid Included

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list