Skip Content
STEP ON CONTAINER,SQUARE,18 G,BEIGE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

STEP ON CONTAINER,SQUARE,18 G,BEIGE

TOUGH GUY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6YLP3
  • Mfr. Model # 6YLP3
  • UNSPSC # 47121702
  • CATALOGUE PAGE # 1706
  • Shipping Weight 11.22 lbs

Product Details

Hinge top. Plastic material. For hands free disposal.

Technical Specs

  • Height 25"
  • Item Step On Trash Can
  • Trash Can Dia./Width 16"
  • Trash Container Capacity 18 gal.
  • Opening Closure Type Step-On
  • Primary Container Color Beige
  • Basic Container Material Plastic
  • Container Shape Rectangular
  • Specific Container Material Plastic
  • Features Reinforced Pedal Makes It Hands Free
  • Finish Smooth
  • Indoor/Outdoor Indoor
  • Receptacle Container Style Utility
  • Top Design Flat Top
  • Standards OSHA, FM
  • Container Mounting Style Free-Standing
  • Container Depth 16"
  • Lid Options Lid Included

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list