STEP ON CONTAINER,SQUARE,12 G,BEIGE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

STEP ON CONTAINER,SQUARE,12 G,BEIGE

TOUGH GUY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6GAJ8
  • Mfr. Model # 6GAJ8
  • UNSPSC # 47121702
  • CATALOGUE PAGE # 1706
  • Shipping Weight 8.7 lbs

Product Details

Hinge top. Plastic material. For hands free disposal.

Technical Specs

  • Item Indoor Waste Receptacle
  • Height 24-1/2"
  • Trash Can Dia./Width 16-1/4"
  • Trash Container Capacity 12 gal.
  • Opening Closure Type Step-On
  • Container Shape Square
  • Primary Container Color Beige
  • Specific Container Material Plastic
  • Basic Container Material Plastic
  • Finish Smooth
  • Indoor/Outdoor Indoor
  • Standards OSHA, FM
  • Features Reinforced Pedal Makes It Hands Free
  • Container Depth 15-3/4"
  • Receptacle Container Style Utility
  • Top Design Flat Top
  • Container Mounting Style Free-Standing
  • Lid Options Lid Included

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list