Skip Content
STEP MTR,5-PH,34 FR,GEARED,2.8A,200 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

STEP MTR,5-PH,34 FR,GEARED,2.8A,200

AUTONICS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE5PFF0
  • Mfr. Model # 5PFF0
  • UNSPSC # 26101612
  • CATALOGUE PAGE # N/A
  • Shipping Weight 10.1 lbs

Technical Specs

  • Height 2-3/8"
  • Phase 5
  • Item Stepper Motor
  • Width 2-3/8 In
  • Gear Ratio 10:1
  • Frame Size NEMA 34 / 85mm
  • Overall Length 5-11/16 In
  • Mounting Face
  • Resolution 0.72 deg Full Step
  • Rotor Inertia 2700.0 g-cm2
  • Shaft Type Geared Shaft
  • Shaft Length 32mm
  • Standards CE, RoHS
  • Requires Driver 5PFF6, Controller 5PFF8 or 5PFF9, Cable 5PFG0 or 5PFG1
  • Amps Per Phase 2.8
  • Shaft Dia. 18mm
  • Max. Holding Torque 19.61 nm/2,777.48 oz.-in.
  • Winding Resistance 0.58 ohms
  • Mounting Pattern 70 x 70mm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list