Skip Content
LADDER,FIBERGLASS,PLTFMSTEP,8FT,TYPE1A close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LADDER,FIBERGLASS,PLTFMSTEP,8FT,TYPE1A

FEATHERLITE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FTL6508
  • Mfr. Model # 6508
  • UNSPSC # 30191501
  • CATALOGUE PAGE # 2080
  • Shipping Weight 33.0 lbs

Product Details

Heavy-duty fiberglass platform ladder, 8 feet.

Technical Specs

  • Includes Extra Heavy Duty Non-conductive "c" Channel Side Rails in High Visibility Safety Yellow ,large Safe and Comfortable Standing Platform, 14? X 18?, Wide 3? Slip-resistant Serrated Aluminium Steps for Safe Climbing, Inside Spreader Arms Complete with "wrap-aroun,large Safe and Comfortable Standing Platform, 14? X 18?, Wide 3? Slip-resistant Serrated Aluminium Steps for Safe Climbing, Inside Spreader Arms Complete with "wrap-around" Sleeves That Strengthen Spreader-to-rail Connection and Protect Spreader Arms During Storage/loading/transit,each Step is Reinforced with Zinc Coated Steel Diagonal Braces Providing Incredible Strength and Stiffness ,rear Horizontal Struts Reinforced with Zinc Coated Steel Diagonal Braces Offer Maximum Rigidity, Extra Large Pvc Rubber Safety Boots are Heavy Duty and Provide Increased Rail Protection and Slip-resistance
  • Standards CSA Grade 1 A
  • Material Fibreglass
  • Item Step Lad Platform Fibglass Ex Hd 8f
  • Load Capacity 300 lbs.
  • ANSI Type ANSI Type 1 A
  • Ladder Height 8 ft.
  • Bottom Width 27"
  • Stepladder Item Platform Stepladder

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list