Skip Content
STEP-IN TALL BAG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

STEP-IN TALL BAG

ERGODYNE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # EGOGB5063
  • Mfr. Model # GB5063
  • UNSPSC # 27111507
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.4 lbs

Technical Specs

  • Colour Red
  • Height 20"
  • Material Nylon
  • Item Step-In Tall Gear Bag
  • Storage Capacity 5,400 cu. in.
  • Width 18"
  • Length 20"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list