Skip Content
STEP FLEXIBLE RUBBER 12INW X 11INT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

STEP FLEXIBLE RUBBER 12INW X 11INT

BUYERS PRODUCTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BUY5231112
  • Mfr. Model # 5231112
  • UNSPSC # 27112231
  • CATALOGUE PAGE # 3209
  • Shipping Weight 11.0 lbs

Technical Specs

  • Colour Black
  • Includes Zinc Hardware
  • Material Rubber
  • Length (In.) 13"
  • Package Quantity 1
  • For Use With Mechanics Trucks with Low Work Shelf Bumpers
  • For Use On Auto, Truck
  • Standards Not Rated
  • Item Flexible Rubber Step
  • Type Rubber Step

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list