Skip Content
STEP DRILL BIT,M35,AMBER,1/8-1/2 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

STEP DRILL BIT,M35,AMBER,1/8-1/2 IN

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW19N129
  • Mfr. Model # 19N129
  • UNSPSC # 20111614
  • CATALOGUE PAGE # 449
  • Shipping Weight 0.05 lbs

Technical Specs

  • Finish Amber
  • Material Cobalt
  • Item Step Drill Bit
  • Number of Flutes 2
  • Number of Hole Sizes 13
  • Sizes Included 1/8", 5/32", 3/16", 7/32", 1/4", 9/32", 5/16", 11/32", 3/8", 13/32", 7/16", 15/32", 1/2"
  • Shank Type Three-Flat
  • Step Thickness 1/32"
  • Shank Size 1/4"
  • Size Range 1/8" to 1/2"
  • Bit Length 3-1/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list