Skip Content
STEP DRILL BIT,M2,BRIGHT,1/4-3/4 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

STEP DRILL BIT,M2,BRIGHT,1/4-3/4 IN

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW19N124
  • Mfr. Model # 19N124
  • UNSPSC # 20111614
  • CATALOGUE PAGE # 449
  • Shipping Weight 0.13 lbs

Technical Specs

  • Item Step Drill Bit
  • Shank Type Three-Flat
  • Sizes Included 1/4", 5/16", 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4"
  • Number of Flutes 2
  • Step Thickness 1/16"
  • Number of Hole Sizes 9
  • Shank Size 3/8"
  • Size Range 1/4" to 3/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list