Skip Content
Discontinued with Replacement
STEP DRILL BIT,M2,BRIGHT,1-1/8 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

STEP DRILL BIT,M2,BRIGHT,1-1/8 IN

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW19N121
  • Mfr. Model # 19N121
  • UNSPSC # 20111614
  • CATALOGUE PAGE # 449
  • Shipping Weight 0.22 lbs
Suggested Replacement Product
STEP DRILL BIT,M2,7/8-1/4 AND 1-3/8

Price: NA

Technical Specs

  • Material High Speed Steel
  • Number of Hole Sizes 1
  • Finish Bright
  • Item Step Drill Bit
  • Number of Flutes 2
  • Shank Type Three-Flat
  • Sizes Included 1-1/8"
  • Bit Length 2-9/16"
  • Shank Size 3/8"
  • Size Range 1-1/8"
  • Step Thickness 1/16"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list