Skip Content
STEP DRILL BIT,M2,1/8-3/4 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

STEP DRILL BIT,M2,1/8-3/4 IN

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW19N140
  • Mfr. Model # 19N140
  • UNSPSC # 20111614
  • CATALOGUE PAGE # 449
  • Shipping Weight 0.29 lbs

Technical Specs

  • Finish TiN Coated, 135 Degrees
  • Material HSS M2
  • Item Step Drill Bit
  • Includes WSW19N136 (1/8" - 1/2"),WSW19N138 (1/4" - 3/4"), WSW19N137(3/16" - 1/2")
  • Number of Flutes 2
  • Number of Pieces 3
  • Step Thickness 1/32", 1/16"
  • Shank Size 1/4",3/8",1/4"
  • Shank Type Round Shank With Three Flats

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List