Skip Content
STEP DRILL BIT,M2,1/8-1/2 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

STEP DRILL BIT,M2,1/8-1/2 IN

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW19N128
  • Mfr. Model # 19N128
  • UNSPSC # 20111614
  • CATALOGUE PAGE # 449
  • Shipping Weight 0.29 lbs

Technical Specs

  • Includes WSW19N122 (1/8" - 1/2"),WSW19N124(1/4" - 3/4"), WSW19N125(3/16" - 1/2")
  • Finish Bright Finish, 135 Degrees
  • Item Step Drill Bit
  • Number of Flutes 2
  • Material HSS M2
  • Shank Type Round Shank With Three Flats
  • Number of Pieces 3
  • Shank Size 1/4",3/8",1/4"
  • Step Thickness 1/32", 1/16"
  • Sizes Included 1/8", 5/32", 3/16", 7/32", 1/4", 9/32", 5/16", 11/32", 3/8", 13/32", 7/16", 15/32", 1/2", 1/4", 5/16", 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 3/16", 1/4", 5/16", 3/8", 7/16", 1/2"
  • Bit Length 2-3/4", 3-1/8"
  • Size Range 1/8" to 3/4"
  • Number of Hole Sizes 28

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list