Skip Content
STEP DRILL BIT,12 HOLE,3/16-7/8 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

STEP DRILL BIT,12 HOLE,3/16-7/8 IN

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW6EXN4
  • Mfr. Model # 6EXN4
  • UNSPSC # 20111614
  • CATALOGUE PAGE # 449
  • Shipping Weight 0.23 lbs

Product Details

Step Drill Bit, Shank Size 3/8 In., Number of Hole Sizes 12, Step Thickness 1/8 In., Sizes Included 3/16, 1/4, 5/16, 3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4, 13/16, 7/8 In., Number of Pieces 1, Bit Length 3-1/2 In., Material HSS w/Oxide Coated Finish, Design Double Flute Cutting Edge, 3 Flatted Shank, Non-Skid Self-Starting Tip, Includes Plastic Tube

Technical Specs

  • Finish Black Oxide
  • Item Step Drill Bit
  • Material HSS
  • Number of Hole Sizes 12
  • Number of Flutes 2
  • Shank Type Three-Flat
  • Sizes Included 3/16", 1/4", 5/16", 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8"
  • Step Thickness 1/8"
  • Shank Size 3/8"
  • Bit Length 3-1/2"
  • Size Range 3/16" - 7/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list