STEP DOWN BUTT CONNECTOR,PK100 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

STEP DOWN BUTT CONNECTOR,PK100

POWER FIRST

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE5UGU8
  • Mfr. Model # 5UGU8
  • UNSPSC # 39121432
  • CATALOGUE PAGE # 1376
  • Shipping Weight 0.33 lbs

Technical Specs

  • Item Step Down Butt Connector
  • Max. Temp. 167 Degrees F
  • Insulation Type Vinyl
  • Overall Length 0.965"
  • Max. Voltage 600V
  • Wire Range 16-14 to 22-16 AWG
  • Standards UL/ROHS
  • Connection Material Copper
  • Connection Type Crimp
  • Barrel Inside Dia. 0.067" and 0.091"
  • Seam Butted
  • Connector Type Butt Splice
  • Insulation Color Blue

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list