Skip Content
STEP DOWN ADAPTER,CLAMP ON,BORE 3/4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

STEP DOWN ADAPTER,CLAMP ON,BORE 3/4

CLIMAX METAL PRODUCTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5AEY0
  • Mfr. Model # 5AEY0
  • UNSPSC # 31162811
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.4 lbs

Technical Specs

  • Shaft Length (In.) 1-1/4"
  • Type Clamp On
  • Item Step Down Adapter
  • Bore Depth 1-5/8"
  • Overall Length 3-1/2"
  • Bore 3/4"
  • Adapter Dia. 1-3/4"
  • Shaft Dia. 1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list