Skip Content
STEP CAN SQUARE 24GAL WHT DEFENDER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

STEP CAN SQUARE 24GAL WHT DEFENDER

UNITED RECEPTACLE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RBBST24EPLWH
  • Mfr. Model # ST24EPLWH
  • UNSPSC # 47121702
  • CATALOGUE PAGE # N/A
  • Shipping Weight 35.0 lbs

Technical Specs

  • Height 30"
  • Includes Leak proof Rigid Plastic Liner
  • Finish Powder Coated
  • Item Indoor Waste Receptacle
  • Green Environmental Attribute Minimum 30% Post-Consumer Recycled Content
  • Standards Ul Listed, FM and CSFM Approved
  • Trash Can Dia./Width 15"
  • Trash Container Capacity 24 gal.
  • Basic Container Material Metal
  • Container Shape Square
  • Primary Container Color White
  • Opening Closure Type Step-On
  • Specific Container Material Steel
  • Features The Step-On Foot Pedal Enables Hands-Free Operation, Optimizing Sanitary Efforts.
  • Series Defender
  • Indoor/Outdoor Indoor
  • Top Design Flat Top
  • Container Style Decorative
  • Container Depth 15"
  • Container Mounting Style Free-Standing
  • Lid Options Lid Included

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List