!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
MEDICAL STEP CAN, SQUARE, CAP 24 GAL/90.8 L, RED, 15 X 30 IN

MEDICAL STEP CAN, SQUARE, CAP 24 GAL/90.8 L, RED, 15 X 30 IN

RUBBERMAID

MEDICAL STEP CAN, SQUARE, CAP 24 GAL/90.8 L, RED, 15 X 30 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MEDICAL STEP CAN, SQUARE, CAP 24 GAL/90.8 L, RED, 15 X 30 IN

MEDICAL STEP CAN, SQUARE, CAP 24 GAL/90.8 L, RED, 15 X 30 IN

RUBBERMAID

https://catalogue.grainger.ca/2023?hybris=true
  • Item # RBBST24EPLRD
  • Mfr. Model # ST24EPLRD
  • UNSPSC # 10111303
  • CATALOGUE PAGE # N/A
  • Shipping Weight 35.0 lbs

Product Details

This square, red, Defenders medical step can has a 24-gallon (90.8-litre) capacity and measures 15 x 30 inches.

Technical Specs

  • Container Product Grouping Step Can
  • Top Type Flat
  • Colour Red
  • Width/Diameter 15 in
  • Material Grouping Metal
  • Finish Powder Coated
  • Lid Options Lid Included
  • Lid Opening Mechanism Foot Pedal
  • Series Defender
  • Includes 13 gal Leak Proof Rigid Plastic Liner
  • Standards FM and CSFM, UL Listed
  • Container Shape Square
  • Trash Container Capacity 13 gal
  • Height 30 in
  • Depth 15 in
  • Specific Container Material Steel
  • Mobility Stationary
  • Lid Connection Hinged
  • Container Mounting Style Free-Standing
  • Features The Step-On Foot Pedal Enables Hands-Free Operation, Optimizing Sanitary Efforts.
  • Rigid Liner Material Plastic

Compliance and Restrictions

  • Environmentally Preferable

  • This item has been designated by the manufacturer as an environmentally preferable product (EPP) for the following reasons:
    Green Environmental Attribute: Product Contains a Minimum of 30% Post-Consumer Recycled Content

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list