Skip Content
STEP CAN RND 3.5GAL STAINLESS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

STEP CAN RND 3.5GAL STAINLESS

UNITED RECEPTACLE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RBBMST35SSPL
  • Mfr. Model # MST35SSPL
  • UNSPSC # 47121702
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.42 lbs

Technical Specs

  • Finish Smooth
  • Includes Plastic Liner
  • Height 15-3/4"
  • Item Medical Waste Receptacle
  • Standards Comply with OSHA Requirements and OBRA Regulations
  • Green Environmental Attribute Minimum 30% Post-Consumer Recycled Content
  • Basic Container Material Metal
  • Opening Closure Type Step-On
  • Trash Container Capacity 3-1/2 gal.
  • Primary Container Color Silver
  • Container Shape Round
  • Specific Container Material Stainless Steel
  • Trash Can Dia./Width 10"
  • Series Medi-Can(TM)
  • Top Design Flat
  • Container Mounting Style Free-Standing
  • Container Style Decorative
  • Lid Options Lid Included

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list