Skip Content
STEP CABLE BLACK9INTX15INWX4.75D close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

STEP CABLE BLACK9INTX15INWX4.75D

BUYERS PRODUCTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BUY5230915
  • Mfr. Model # 5230915
  • UNSPSC # 27112231
  • CATALOGUE PAGE # 3209
  • Shipping Weight 11.5 lbs

Technical Specs

  • Colour Black
  • Item Cable Step
  • Material Steel
  • Length (In.) 15-3/4"
  • Package Quantity 1
  • For Use On Auto, Truck
  • For Use With Universal
  • Includes Cable Step
  • Type Cable Step
  • Standards Not Rated

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list