Skip Content
STEP BIT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

STEP BIT

GREENLEE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GLE36414
  • Mfr. Model # 36414
  • UNSPSC # 23241640
  • CATALOGUE PAGE # 449
  • Shipping Weight 0.4 lbs

Product Details

Multi-hole step bit, 6 holes. Diameter 7/8 to 1-3/8 inch. Shank 3/8 inch.

Technical Specs

  • Finish Black Oxide
  • Item Step Drill Bit
  • Material HSS
  • Number of Hole Sizes 6
  • Sizes Included 7/8", 1-1/8", 1-13/64", 1-7/32", 1-1/4", 1-3/8"
  • Step Thickness 1/8"
  • Shank Size 3/8"
  • Bit Length 2-7/8"
  • Shank Type Three-Flat
  • Size Range 7/8" - 1-3/8"
  • Number of Flutes 2

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list