Skip Content
STEP BIT 3PC KIT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

STEP BIT 3PC KIT

MILWAUKEE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MTL48-89-9221
  • Mfr. Model # 48-89-9221
  • UNSPSC # 20121600
  • CATALOGUE PAGE # 449
  • Shipping Weight 1.3 lbs

Technical Specs

  • Finish Black Oxide (Dual Flute)
  • Includes MTL48-89-9201 (1/8" - 1/2"), MTL48-89-9202 (3/16" - 1/2"), MTL48-89-9204 (3/16" - 7/8")
  • Item Step Drill Set
  • Material HSS
  • Number of Flutes 2
  • Shank Type 3-Flat
  • Number of Pieces 3
  • Sizes Included 1/8" - 1/2", 3/16" - 1/2", 3/16" - 7/8"
  • Step Thickness 1/32", 1/16"
  • Shank Size 1/4", 3/8"
  • Number of Hole Sizes 31
  • Bit Length 3", 3-1/64", 3-7/64"
  • Size Range 1/8" - 7/8"

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List