Skip Content
STEP BIT 3/8IN, 1/2IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

STEP BIT 3/8IN, 1/2IN

MILWAUKEE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MTL48-89-9206
  • Mfr. Model # 48-89-9206
  • UNSPSC # 20121600
  • CATALOGUE PAGE # 449
  • Shipping Weight 0.11 lbs

Technical Specs

  • Finish Black Oxide
  • Item Step Drill Bit
  • Material High Speed Steel
  • Number of Flutes 2
  • Number of Hole Sizes 2
  • Sizes Included 3/8", 1/2"
  • Shank Type Three-Flat
  • Step Thickness 5/32"
  • Shank Size 1/4"
  • Bit Length 2-1/32"
  • Size Range 3/8" to 1/2"

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List