Skip Content
STEP BIT 3/16IN -1/2IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

STEP BIT 3/16IN -1/2IN

MILWAUKEE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MTL48-89-9202
  • Mfr. Model # 48-89-9202
  • UNSPSC # 20121600
  • CATALOGUE PAGE # 449
  • Shipping Weight 0.13 lbs

Technical Specs

  • Finish Black Oxide
  • Material High Speed Steel
  • Item Step Drill Bit
  • Number of Flutes 2
  • Number of Hole Sizes 6
  • Shank Type Three-Flat
  • Shank Size 1/4"
  • Sizes Included 3/16", 1/4", 5/16", 3/8", 7/16", 1/2"
  • Bit Length 3-5/64"
  • Step Thickness 3/8"
  • Size Range 3/16" to 1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list