Skip Content
STEP BIT 1/8IN - 1/2IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

STEP BIT 1/8IN - 1/2IN

MILWAUKEE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MTL48-89-9201
  • Mfr. Model # 48-89-9201
  • UNSPSC # 20121600
  • CATALOGUE PAGE # 449
  • Shipping Weight 0.13 lbs

Technical Specs

  • Finish Black Oxide
  • Item Step Drill Bit
  • Material HSS
  • Number of Hole Sizes 13
  • Number of Flutes 2
  • Shank Type Three-Flat
  • Step Thickness 1/32"
  • Sizes Included 1/8", 5/32", 3/16", 7/32", 1/4", 9/32", 5/16", 11/32", 3/8", 13/32", 7/16", 15/32", 1/2"
  • Shank Size 1/4"
  • Size Range 1/8" - 1/2"
  • Bit Length 3-7/64"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list