Skip Content
STEP BIT 1/4IN - 1-3/8IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

STEP BIT 1/4IN - 1-3/8IN

MILWAUKEE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MTL48-89-9205
  • Mfr. Model # 48-89-9205
  • UNSPSC # 20121600
  • CATALOGUE PAGE # 449
  • Shipping Weight 0.4 lbs

Technical Specs

  • Item Step Drill Bit
  • Finish Black Oxide
  • Material HSS
  • Number of Hole Sizes 10
  • Number of Flutes 2
  • Sizes Included 1/4", 3/8", 1/2", 5/8", 3/4", 7/8", 1", 1-1/8", 1-1/4", 1-3/8"
  • Shank Size 3/8"
  • Shank Type Three-Flat
  • Step Thickness 1/8"
  • Bit Length 3-3/64"
  • Size Range 1/4" - 1-3/8"

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list